Ansel 60 in. Floor Mount Vanity in Whitewash Pine

Part #SH461949  |  Item #9270509  |  Manufacturer Part #461949

$2,679.00 EACH
(Pricing is for 60 in)

Width:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each top is carved from a single piece of stone and will feature natural variations.
  • Comes with a backsplash and white porcelain sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Ansel

Color Finish: Whitewash Pine

Color Finish Category: Whites

Depth: 21 in

GSA Approved: No

Hardware Included: Yes

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: [Quartz, Wood]

NSF Certified: No

Number of Drawers: 4

Origin: Global

Vanity Top Shape: Rectangle

Width: 60 in