60 in. Floor Mount Vanity in Rustic Black

Signature Hardware

Ansel 60 in. Floor Mount Vanity in Rustic Black

Brand image
Signature Hardware

Ansel 60 in. Floor Mount Vanity in Rustic Black

  • Part #SH472214
  • Item #9390346
  • Manufacturer Part #472214
4.1 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional Chrome cover.
  • Granite is A-grade. Polished Carrara Marble is sourced from Italy.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • ADA Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Rustic Black
Depth:
22
Drain Location:
Rear
Drain Opening:
1-1/2
GSA Approved:
No
Hardware Included:
Yes
Height:
34-1/4
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Wood, Quartz
NSF Certified:
No
Number of Bowls:
2
Number of Drawers:
4
Number of Holes:
No Hole
Number of Pieces:
3 Piece
Origin:
Global
Product Type:
Vanity
Size:
60 in
Style Name:
Ansel
Type:
SH472214
Vanity Top Shape:
Rectangle
Width:
60

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';