60 in. Floor Mount Vanity in Rustic Black
Ansel 60 in. Floor Mount Vanity in Rustic Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each granite and marble top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional Chrome cover.
- Granite is A-grade. Polished Carrara Marble is sourced from Italy.
- See Installation Instructions for directions to attach the vanity top and sink.
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Rustic Black
- Depth:
- 22
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 34-1/4
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Wood, Quartz
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Drawers:
- 4
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Origin:
- Global
- Product Type:
- Vanity
- Size:
- 60 in
- Style Name:
- Ansel
- Type:
- SH472215
- Vanity Top Shape:
- Rectangle
- Width:
- 60