This product requires certification to purchase.

60 in. Floor Mount Vanity in Whitewash Pine

Signature Hardware

Ansel 60 in. Floor Mount Vanity in Whitewash Pine

  • Fast #
  • Part #SH461942
  • Item #9270506
  • Manufacturer Part #461942
5 out of 5 Customer Rating
Brand image
Signature Hardware

Ansel 60 in. Floor Mount Vanity in Whitewash Pine

  • Fast #
  • Part #SH461942
  • Item #9270506
  • Manufacturer Part #461942
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Granite is A-grade.
  • Each top is carved from a single piece of stone and will feature natural variations.
  • Comes with a backsplash and white porcelain sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ansel
Color Finish Category:
Whites
Color Finish Name:
Cottage White
Depth:
21 in
Faucet Center Size:
8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Granite, Wood
NSF Certified:
No
Number of Drawers:
4
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UPC:
781889631799
Vanity Top Shape:
Rectangle
Width:
60 in