8 in. Brass Wall Mount Shower Arm and Flange in Chrome
Aon 8 in. Brass Wall Mount Shower Arm and Flange in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Use item to raise shower head without changing wall plumbing.
- Shower Arm Only
- Includes matching flange.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- Brand Model Compatibility:
- 933714 Rainfall Shower Head
- CSA Certified:
- CSA B125.2-15
- Collection:
- Aon
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 7
- UL Listed:
- No
- UPC:
- 781889495285
- WaterSense Labeled:
- No