12 x 6 in. Steel Wall Register in White
Appert 12 x 6 in. Steel Wall Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of heavy-duty, 2 mm thick steel.
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Appert
- Color Finish Name:
- White
- Height:
- 6
- Installation Type:
- Wall Mount
- Material:
- Steel
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889577851
- Width:
- 12