2-1/4 x 12 in. Steel Floor Register in Black Powder Coat
Appert 2-1/4 x 12 in. Steel Floor Register in Black Powder Coat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of heavy-duty, 2 mm thick steel.
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Appert
- Color Finish Name:
- Black Powder Coat
- Length:
- 12 in
- Material:
- Steel
- UPC:
- 781889518618
- Width:
- 2-1/4 in