24 x 32 x 1-7/8 in. Lighted Mirror with Touch Sensor
Araica 24 x 32 x 1-7/8 in. Lighted Mirror with Touch Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 32" mirror overall dimensions: 32" W x 24" H x 1-7/8" D and has 27-5/8" horizontal mounting centers.
- Utilizes a 4 mm copper-free silver mirror for a high-quality image effect that is clear, smooth, and true.
- Mirror is supported by an aluminum frame for lightweight durability.
- Light activated and adjusted by touch sensor.
- Features backlighting behind mirror.
- Designed to work in conjunction with the bathroom's main light source.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 250
- Collection:
- Araica
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1-7/8 in
- ETL Listed:
- Yes
- Height:
- 24 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Material:
- Aluminum
- Product Type:
- Mirror
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Rectangular
- Size:
- 24 in x 32 in x 1-7/8 in
- Style:
- Modern
- UL Listed:
- UL 962
- UPC:
- 781889450222
- Weight:
- 16 lb
- Width:
- 32 in