1-1/4 in. Round Cabinet Knob in Satin Brass
Ardell 1-1/4 in. Round Cabinet Knob in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sold individually.
- Made of solid brass.
Documents
Specifications
- Collection:
- Ardell
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/8
- Length:
- 1-1/2
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Style:
- Traditional
- UPC:
- 781889880234
- Width:
- 1-1/4