Three Handle Thermostatic Shower System with Hand Shower and 6 Body Sprays in Brushed Nickel
Arin Three Handle Thermostatic Shower System with Hand Shower and 6 Body Sprays in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shower system includes wall mount rainfall/waterfall shower head, wall mount hand shower, hand shower water connection, 6 body sprays and a thermostatic 3-way in-wall diverter.
- Thermostatic technology keeps shower temperature plus or minus 1 degree Celsius.
- Hand shower water connection features a 1/2" IPS connection.
- 3-way diverter features 1/2" IPS inlets, and controls water flow between 3 shower outlets.
- Diverter includes the valve and metal lever handles.
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Collection:
- Arin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 4 in
- Hose Length:
- 59 in
- Number of Handles:
- Three Handle
- Shower Arm Reach:
- 13 in
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 781889554005
- Width:
- 8-1/4 in