Drop Cabinet Pull in Matte Black
Arles Drop Cabinet Pull in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Give your cabinetry an instant upgrade with the Arles Brass Knurled Drop Pull. Both eye-catching and easy-to-grasp, its textured surface offers variation while bringing functionality to your home. Additionally, its pendant shape combines traditional and modern appeal, making it a versatile accent for any space. Choose your favorite finish to match existing decor. Mounting hardware is included.
- Sold Individually.
Documents
Specifications
- Collection:
- Arles
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 11/16 in
- Hardware Type:
- Cabinet Pull
- Height:
- 2-5/8 in
- Length:
- 2-5/8 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Style:
- Modern
- UPC:
- 781889868485
- Width:
- 1 in