18 in. Grab Bar in Oil Rubbed Bronze
Armand 18 in. Grab Bar in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 18" grab bar overall length: 21-7/8"
- 1-1/2" wall clearance
- Mounting brackets have 4 holes 1" from center
- Not to be mounted on drywall, plaster, fiberglass, acrylic or other hollow-wall surface without appropriate backing support
- In order to support the maximum weight limit, grab bars must be anchored to solid wood blocking installed between wall studs
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F446-19
- Application:
- Residential
- Base Plate Height:
- 3
- Collection:
- Armand
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Hardware Included:
- Yes
- Height:
- 3
- Installation Type:
- Wall Mount
- Length:
- 18
- Material:
- Brass
- Projection:
- 3
- UPC:
- 781889523858
- Weight Capacity:
- 300