36 in. Grab Bar in Brushed Nickel
Armand 36 in. Grab Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 36" grab bar overall length: 39-7/8"
- 1-1/2" wall clearance
- Mounting brackets have 4 holes 1" from center
- Not to be mounted on drywall, plaster, fiberglass, acrylic or other hollow-wall surface without appropriate backing support
- In order to support the maximum weight limit, grab bars must be anchored to solid wood blocking installed between wall studs
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F446-19
- Application:
- Residential
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- Collection:
- Armand
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Material:
- Brass
- Projection:
- 3 in
- UPC:
- 781889523605
- Weight Capacity:
- 300 lb