This product requires certification to purchase.

Concealed In-Wall Tank Carrier for Wall Mount Toilet

Signature Hardware

Arnelle Concealed In-Wall Tank Carrier for Wall Mount Toilet

  • Fast #
  • Part #SH111003WC
  • Item #9918458
  • Manufacturer Part #SH111003WC
5 out of 5 Customer Rating
Brand image
Signature Hardware

Arnelle Concealed In-Wall Tank Carrier for Wall Mount Toilet

  • Fast #
  • Part #SH111003WC
  • Item #9918458
  • Manufacturer Part #SH111003WC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compatible with the Arnelle Wall-Mount Toilet.
  • Bowl Sold Separately.
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Arnelle
Color Finish Category:
Chromes
Color Finish Name:
Matte Chrome
Depth:
3-3/4 in
Flow Rate:
1.6 gpf
Height:
44-7/8 in
Length:
19-9/16 in
Material:
Metal, Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889901335
WaterSense Labeled:
Yes