Concealed In-Wall Tank Carrier for Wall Mount Toilet
Arnelle Concealed In-Wall Tank Carrier for Wall Mount Toilet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with the Arnelle Wall-Mount Toilet.
- Bowl Sold Separately.
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Arnelle
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-3/4 in
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Height:
- 44-7/8 in
- Length:
- 19-9/16 in
- Material:
- Metal, Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889913352
- WaterSense Labeled:
- Yes