This product requires certification to purchase.

Elongated Wall Mount Toilet Bowl in White

Signature Hardware

Arnelle Elongated Wall Mount Toilet Bowl in White

  • Fast #
  • Part #SH111003B
  • Item #9918457
  • Manufacturer Part #SH111003B
5 out of 5 Customer Rating
Brand image
Signature Hardware

Arnelle Elongated Wall Mount Toilet Bowl in White

  • Fast #
  • Part #SH111003B
  • Item #9918457
  • Manufacturer Part #SH111003B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Insulated tank.
  • Removable actuator plate for tank maintenance.
  • Install at an adjustable height from 15" to 20-3/4".
  • Required for Operation: Compatible Carrier, Sold Separately.
  • Max Weight: 881 Pounds.
  • Compatible with Geberit carriers: 111.335 / 111.798 / 111.012
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Bowl Height Range
Under 14 in
Depth
21-1/8 in
Height
13-3/4 in
Length
14-3/8 in
Toilet Bowl Depth
21-1/8 in
Toilet Bowl Height
13-3/4 in
Toilet Bowl Length
14-3/8 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Only
Yes
Bowl Shape
Elongated
Collection
Arnelle
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
Yes
Material
Vitreous China
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tank Only
No
Toilet Installation
Wall Mount
Toilet Type
Bowl
Warranty & Product Information
CEC Compliant
For Sale in CA
MA Approved
Yes
Type
SH484210
WaterSense Labeled
Yes
UPC
781889901328