This product requires certification to purchase.

72 in. Floor Mount Vanity in Natural Bamboo with Carrara Marble

Signature Hardware

Arrietty 72 in. Floor Mount Vanity in Natural Bamboo with Carrara Marble

  • Fast #
  • Part #SH559201
  • Item #11617228
  • Manufacturer Part #559201
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Arrietty 72 in. Floor Mount Vanity in Natural Bamboo with Carrara Marble

  • Fast #
  • Part #SH559201
  • Item #11617228
  • Manufacturer Part #559201
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes a matching backsplash and white porcelain sinks.
  • Polished Carrara Marble is sourced from Italy.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • All dimensions are +/- 1/2".
  • Two built-in power boxes (located behind each set of doors) feature two outlets and two USB ports each.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Arrietty
Color Finish Category:
Neutrals
Color Finish Name:
Natural Bamboo
Depth:
21 in
Door Style:
Panel
Faucet Center Size:
8 in
Height:
34 in
Installation Type:
Freestanding
Material:
Wood, Bamboo
Number of Holes:
6 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
UPC:
199242025374
Vanity Top Included:
Yes
Vanity Top Shape:
Rectangle
Width:
72 in