This product requires certification to purchase.

59 x 31-1/2 in. Freestanding Bathtub with Center Drain in White

Signature Hardware

Arrington 59 x 31-1/2 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH413998
  • Item #7613424
  • Manufacturer Part #413998
3.4 out of 5 Customer Rating
Brand image
Signature Hardware

Arrington 59 x 31-1/2 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH413998
  • Item #7613424
  • Manufacturer Part #413998
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Overflow option: includes Standard overflow, which remains open to allow water into the drain.
  • Requires wall-mount or freestanding tub filler.
  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • Soaking Depth: 18-3/4 in (as measured to the overflow outlet or tub rim)
  • Drain is located in center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Double Ended
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
18-3/4 in
Basin Length:
37-3/4 in
Basin Width:
19 in
Bathtub Shape:
Specialty
CSA Certified:
CSA B45.5-17
Capacity:
57 gal
Clawfoot Included:
No
Collection:
Arrington
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
18-3/4 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-1/2 in
Faucet Included:
No
Height:
23-1/2 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
59 in
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Length:
59 in
Overall Width:
31-1/2 in
Overflow Included:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Soaking Depth:
18-3/4 in
UPC:
781889430026
Weight:
130 lb
Width:
31-1/2 in