67 in. Freestanding Bathtub with Center Drain in White
Arrington 67 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Arrington Acrylic Freestanding Tub is the perfect addition to your master bathroom suite. This bathtub fits flush against your wall, which saves you valuable space. For a completed look, pair the Arrington with a stylish tub filler.
- Measurements are +/- 1/2".
- Formed of two acrylic sheets, the air between acting as thermal insulator.
- Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 18-3/4 in
- Basin Length:
- 46-1/2 in
- Basin Width:
- 19-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.5
- Capacity:
- 62 gal
- Clawfoot Included:
- No
- Collection:
- Arrington
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Height:
- 22-7/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 67 in
- Material:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 22-7/8 in
- Overall Length:
- 67 in
- Overall Width:
- 31-1/8 in
- Overflow Included:
- Yes
- Overflow Type:
- Integrated
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 15-15/16 in
- UPC:
- 781889861950
- Weight:
- 158.76 lb
- Width:
- 31-1/8 in