30 in. Brass Console Leg in Chrome
Art Deco 30 in. Brass Console Leg in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of solid brass.
- 1" OD brass tubing.
- Rod can be custom cut on site to fit tops up to 30" L.
- Top and sink not included.
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Art Deco
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 18-3/4 in
- Height:
- 33-1/2 in
- Length:
- 30 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UPC:
- 781889470053
- Width:
- 20-1/2 in