67 x 31-1/2 in. Freestanding Bathtub with End Drain in White
Arya 67 x 31-1/2 in. Freestanding Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Formed of two 3.8mm acrylic sheets, the air between acting as thermal insulator.
- Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
- Overall Tub Size (Length x Width): 67 in x 31-1/2 in
- Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
- Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Double Ended
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 19 in
- Basin Length:
- 44-1/2 in
- Basin Width:
- 16-1/4 in
- Bathtub Shape:
- Oval
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 59 gal
- Clawfoot Included:
- No
- Collection:
- Arya
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 19 in
- Drain Included:
- No
- Drain Location:
- End
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- Height:
- 23-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 67 in
- Material:
- Plastic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 67 in
- Overall Width:
- 31-1/2 in
- Overflow Included:
- No
- Overflow Type:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Soaking Depth:
- 19 in
- UPC:
- 781889467466
- Weight:
- 130 lb
- Width:
- 31-1/2 in