This product requires certification to purchase.

70-11/16 x 33-1/4 in. Freestanding Bathtub with Center Drain in White and Chrome Trim

Signature Hardware

Ashington 70-11/16 x 33-1/4 in. Freestanding Bathtub with Center Drain in White and Chrome Trim

  • Fast #
  • Part #SH481029
  • Item #9714847
  • Manufacturer Part #481029
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Ashington 70-11/16 x 33-1/4 in. Freestanding Bathtub with Center Drain in White and Chrome Trim

  • Fast #
  • Part #SH481029
  • Item #9714847
  • Manufacturer Part #481029
4.7 out of 5 Customer Rating

X Points

Color Finish Name: White, Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All dimensions are (± 1/2 in).
  • Formed of two 3.8mm acrylic sheets, the air between acting as a thermal insulator.
  • Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
  • Formed of two acrylic sheets, the air between acting as a thermal insulator.
  • Before drilling for a rim-mounted faucet, refer to the specification sheet for faucet location and dimensions.
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
49-3/16
Basin Width:
21-1/4 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
64 gal
Clawfoot Included:
No
Collection:
Ashington
Color Finish Category:
Whites
Color Finish Name:
White, Chrome
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
23-5/8
Overall Length:
70-11/16
Overall Width:
33-1/4
Overflow Included:
Yes
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
14
UL Listed:
No
UPC:
781889863893
Weight:
146.03