This product requires certification to purchase.

70 in. Freestanding Bathtub with Center Drain in White with White Trim

Signature Hardware

Ashington 70 in. Freestanding Bathtub with Center Drain in White with White Trim

  • Fast #
  • Part #SH481025
  • Item #9714837
  • Manufacturer Part #481025
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Ashington 70 in. Freestanding Bathtub with Center Drain in White with White Trim

  • Fast #
  • Part #SH481025
  • Item #9714837
  • Manufacturer Part #481025
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All dimensions are (± 1/2 in).
  • Formed of two 3.8mm acrylic sheets, the air between acting as a thermal insulator.
  • Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
  • Formed of two acrylic sheets, the air between acting as a thermal insulator.
  • Before drilling for a rim-mounted faucet, refer to the specification sheet for faucet location and dimensions.
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
49-3/16 in
Basin Width:
21-1/4 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
64 gal
Clawfoot Included:
No
Collection:
Ashington
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
23-5/8 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
70-11/16 in
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
23-5/8 in
Overall Length:
70 in
Overall Width:
33-1/4 in
Overflow Included:
Yes
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
14 in
UL Listed:
No
UPC:
781889863794
Weight:
146.03 lb
Width:
33-1/4 in