15 x 20 in. Stainless Steel Single Bowl Undermount Prep Sink in Matte Gold
Atlas 15 x 20 in. Stainless Steel Single Bowl Undermount Prep Sink in Matte Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sound insulation coating/pads on sides and bottom.
- Rear drain location.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3-2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4-17
- Collection:
- Atlas
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Matte Gold
- Drain Location:
- Rear
- Faucet Included:
- No
- Gauge (metal):
- 16 ga
- Length:
- 15 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 20 in
- UPC:
- 781889557228
- Width:
- 20 in