15 x 20 in. Undermount Stainless Steel Bar Sink in Gunmetal Black

You last purchased this on
 
Signature Hardware

Atlas 15 x 20 in. Undermount Stainless Steel Bar Sink in Gunmetal Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Atlas 15 x 20 in. Undermount Stainless Steel Bar Sink in Gunmetal Black

  • Fast #
  • Part #SH441059
  • Item #7799653
  • Manufacturer Part #441059
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gunmetal Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rear drain location.
  • Sound insulation coating/pads on sides and bottom.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-2017
Application:
Residential
Basin Depth:
8-5/8 in
Basin Length:
13 in
Basin Width:
18 in
CSA Certified:
CSA B45.4-17
Collection:
Atlas
Color Finish Category:
Blacks
Color Finish Name:
Gunmetal Black
Drain Diameter:
3-1/2 in
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
16 ga
IAPMO Listed -:
No
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
13 in x 18 in x 8-5/8 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 20 in
WaterSense Labeled:
No