This product requires certification to purchase.

19 x 20 in. No Hole Stainless Steel Single Bowl Undermount Prep Sink in Gunmetal Black

This product has been replaced by

OB CS TEAM WARRANTY SUPPORT PARTS - CANNOT BE ONLINE
Signature Hardware 19 x 20 in. Undermount Stainless Steel Single Bowl Prep Sink in Gunmetal Black
Manufacturer Part #441063
Signature Hardware

Atlas 19 x 20 in. No Hole Stainless Steel Single Bowl Undermount Prep Sink in Gunmetal Black

  • Fast #
  • Part #SHAT229070GBNLA
  • Item #7799677
  • Manufacturer Part #441063
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

OB CS TEAM WARRANTY SUPPORT PARTS - CANNOT BE ONLINE
Signature Hardware 19 x 20 in. Undermount Stainless Steel Single Bowl Prep Sink in Gunmetal Black
Manufacturer Part #441063
Signature Hardware

Atlas 19 x 20 in. No Hole Stainless Steel Single Bowl Undermount Prep Sink in Gunmetal Black

  • Fast #
  • Part #SHAT229070GBNLA
  • Item #7799677
  • Manufacturer Part #441063
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sound insulation coating/pads on sides and bottom.
  • Rear drain location.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-2017
CSA Certified:
CSA B45.4-17
Collection:
Atlas
Color Finish Category:
Blacks
Color Finish Name:
Gunmetal Black
Drain Location:
Rear
Faucet Included:
No
Gauge (metal):
16 ga
Length:
19 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
19 in x 20 in
UPC:
781889557266
Width:
20 in