19 x 20 in. Undermount Stainless Steel Single Bowl Prep Sink in Gunmetal Black
Atlas 19 x 20 in. Undermount Stainless Steel Single Bowl Prep Sink in Gunmetal Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sound insulation coating/pads on sides and bottom.
- Rear drain location.
Documents
Specifications
- Application:
- Residential
- Collection:
- Atlas
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gunmetal Black
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Length:
- 19 in
- Number of Bowls:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Square
- Sink Bowl Size:
- 19 in x 20 in x 8-5/8 in
- Sink Depth:
- 8-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- UPC:
- 199242023431
- Width:
- 20 in