3-1/2 in. Basket Strainer in Gunmetal Black (Set of 2)
Atlas 3-1/2 in. Basket Strainer in Gunmetal Black (Set of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Collection:
- Atlas
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal Black
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- No
- UPC:
- 781889564707