This product requires certification to purchase.

3-1/2 in. Basket Strainer in Matte Gold (Set of 2)

Signature Hardware

Atlas 3-1/2 in. Basket Strainer in Matte Gold (Set of 2)

  • Fast #
  • Part #SH441102
  • Item #7851230
  • Manufacturer Part #441102
5 out of 5 Customer Rating
Brand image
Signature Hardware

Atlas 3-1/2 in. Basket Strainer in Matte Gold (Set of 2)

  • Fast #
  • Part #SH441102
  • Item #7851230
  • Manufacturer Part #441102
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Collection:
Atlas
Color Finish Category:
Gold Tones
Color Finish Name:
Matte Gold
Drain Diameter:
3-1/2 in
End Connection 1:
Threaded
End Connections:
Threaded
Material:
Brass
Package Quantity:
Pack of 2
Strainer Size:
3-1/2 in
Tailpiece Included:
No
UPC:
781889564646