This product requires certification to purchase.

30 x 21 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink in Matte Gold

Signature Hardware

Atlas 30 x 21 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink in Matte Gold

  • Fast #
  • Part #LMBSHAT229061MGNLA
  • Item #7799623
  • Manufacturer Part #441076
5 out of 5 Customer Rating
Brand image
Signature Hardware

Atlas 30 x 21 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink in Matte Gold

  • Fast #
  • Part #LMBSHAT229061MGNLA
  • Item #7799623
  • Manufacturer Part #441076
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-2017
CSA Certified:
CSA B45.4-17
Collection:
Atlas
Color Finish Category:
Gold Tones
Color Finish Name:
Matte Gold
Drain Location:
Rear
Faucet Included:
No
Gauge (metal):
16 ga
Length:
30 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
30 in x 21 in
UPC:
781889556856
Width:
21 in