33 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink in Gunmetal Black
This product has been replaced by
Manufacturer Part #441079
Atlas 33 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink in Gunmetal Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Outer Sink Dimensions (Length x Width x Height): 33" x 21" x 9"
- Constructed from 16 gauge T304 stainless steel; resists corrosion, chipping and staining over time
- The single basin design maximizes the amount of usable space in the sink basin
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
- A standard 3-1/2" drain connection is located in rear center of basin; compatible with most basket strainers and garbage disposals
- Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Atlas
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gunmetal Black
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 31 in x 17 in x 8-5/8 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 781889397428
- Width:
- 21 in