36 in. Farmhouse Stainless Steel Double Bowl Kitchen Sink in Matte Gold
This product has been replaced by
Manufacturer Part #441096
Atlas 36 in. Farmhouse Stainless Steel Double Bowl Kitchen Sink in Matte Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.19.3-2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4-17
- Collection:
- Atlas
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Matte Gold
- Drain Location:
- Rear
- Faucet Included:
- No
- Gauge (metal):
- 16 ga
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Stainless Steel
- UPC:
- 781889559802