This product requires certification to purchase.

Wall Mount Pot Filler in Matte Black

Signature Hardware

Augusta Wall Mount Pot Filler in Matte Black

  • Fast #
  • Part #SH450653
  • Item #8879812
  • Manufacturer Part #450653
5 out of 5 Customer Rating
Brand image
Signature Hardware

Augusta Wall Mount Pot Filler in Matte Black

  • Fast #
  • Part #SH450653
  • Item #8879812
  • Manufacturer Part #450653
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of solid brass.
  • Overall reach: 22-1/2".
  • Measures 14-1/2" across when folded against the wall.
  • Weight: 10 lbs.
  • Double-jointed swing spout.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Augusta
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
11-1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm
Spout Height:
4 in
Spout Reach:
22-1/8 in
Spout Type:
Double Jointed, Swivel
UPC:
781889411421