18 x 36 x 1 in. Rectangular Decorative Vanity Mirror in Nickel
Austi 18 x 36 x 1 in. Rectangular Decorative Vanity Mirror in Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Horizontal /Vertical Mounting is 2-1/2" centers with three holes
- Durable French cleat mounting system included.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Austi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1 in
- ETL Listed:
- No
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 18 in x 36 in x 1 in
- Style:
- Modern
- UL Listed:
- No
- UPC:
- 781889416532
- Weight:
- 14 lb
- Width:
- 18 in