This product requires certification to purchase.

12 in. Center-to-Center Appliance Pull in Matte Black

Signature Hardware

Avignon 12 in. Center-to-Center Appliance Pull in Matte Black

  • Fast #
  • Part #SH479467
  • Item #9616303
  • Manufacturer Part #479467
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

Avignon 12 in. Center-to-Center Appliance Pull in Matte Black

  • Fast #
  • Part #SH479467
  • Item #9616303
  • Manufacturer Part #479467
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes mounting hardware.
  • Made of solid brass.
  • Sold individually.
  • 12" Center overall dimensions: 15" W x 3/4" H x 2-1/4" D.
  • The Avignon Appliance Pull has a sleek design that works in modern kitchen environments.
  • It is easy to install and matches most cabinet doors or drawers.
  • Corrosion-resistant
  • Requires Certification

Specifications

Center to Center:
12 in
Collection:
Avignon
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-1/4 in
Hardware Type:
Appliance Pull
Height:
3/4 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Style:
Modern
UPC:
781889852033
Width:
15 in