3-3/4 in. Center-to-Center Cabinet Pull in Matte Black
Avignon 3-3/4 in. Center-to-Center Cabinet Pull in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Includes mounting hardware.
- Made of solid brass.
- Sold individually.
- 3-3/4" overall dimensions: 5-1/2" W x 1/2" H x 1-1/2" D.
- A simple yet elegant shape allows the Avignon Cabinet Pull to fit right into traditional or contemporary designs.
Documents
Specifications
- Center to Center:
- 3-3/4
- Collection:
- Avignon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/2
- Hardware Type:
- Cabinet Pull
- Height:
- 1/2
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Style:
- Modern
- UPC:
- 781889851999
- Width:
- 5-1/2