6 in. Center-to-Center Cabinet Pull in Polished Brass
Avignon 6 in. Center-to-Center Cabinet Pull in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold individually.
- Solid brass construction
Documents
Specifications
- Center to Center:
- 6 in
- Collection:
- Avignon
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1-1/2 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1 in
- Material:
- Brass
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Style:
- Modern
- UPC:
- 781889737798
- Width:
- 8 in