30 in. Floor Mount Vanity in Natural Wood
Ayanna 30 in. Floor Mount Vanity in Natural Wood
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2".
Specifications
- Application:
- Residential
- Collection:
- Ayanna
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Mindi
- Depth:
- 21 in
- Door Style:
- Corrugated
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 781889870297
- Width:
- 30 in