60 in. Floor Mount Vanity in Natural Mindi with Feathered White Quartz
Ayanna 60 in. Floor Mount Vanity in Natural Mindi with Feathered White Quartz
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional chrome cover.
- All dimensions are +/- 1/2".
Specifications
- Application:
- Residential
- Collection:
- Ayanna
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural Mindi
- Depth:
- 22 in
- Door Style:
- Corrugated
- Hardware Included:
- Yes
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Sink Bowl Size:
- 16 in x 11-3/4 in x 4-1/2 in
- Sink Material:
- Vitreous China
- UPC:
- 781889869307
- Vanity Top Included:
- Yes
- Vanity Top Shape:
- Rectangle
- Width:
- 60 in