This product requires certification to purchase.

72 in. Floor Mount Vanity in Natural Mindi with Carrara Marble

Signature Hardware

Ayanna 72 in. Floor Mount Vanity in Natural Mindi with Carrara Marble

  • Fast #
  • Part #SH481830
  • Item #9743859
  • Manufacturer Part #481830
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Ayanna 72 in. Floor Mount Vanity in Natural Mindi with Carrara Marble

  • Fast #
  • Part #SH481830
  • Item #9743859
  • Manufacturer Part #481830
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polished Carrara Marble is sourced from Italy.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • All dimensions are +/- 1/2".
  • Requires Certification

Specifications

Application:
Residential
Collection:
Ayanna
Color Finish Category:
Neutrals
Color Finish Name:
Natural Mindi
Depth:
22 in
Door Style:
Corrugated
Hardware Included:
Yes
Height:
34-1/4 in
Installation Type:
Freestanding
Material:
Wood
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Sink Bowl Size:
16 in x 12-1/2 in x 5 in
Sink Material:
Vitreous China
UPC:
781889869970
Vanity Top Included:
Yes
Vanity Top Shape:
Rectangle
Width:
72 in