1-9/16 in. Cabinet Knob Backplate Polished Chrome
Backplates 1-9/16 in. Cabinet Knob Backplate Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Collection:
- Backplates
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1/8 in
- Hardware Type:
- Backplate
- Length:
- 1-9/16 in
- Material:
- Zinc
- Shape:
- Square
- UPC:
- 026634352605
- Width:
- 1-9/16 in