This product requires certification to purchase.

10 x 6 in. Steel Wall Register in Black

Signature Hardware

Baer 10 x 6 in. Steel Wall Register in Black

  • Fast #
  • Part #SH445747
  • Item #7954617
  • Manufacturer Part #445747
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Baer 10 x 6 in. Steel Wall Register in Black

  • Fast #
  • Part #SH445747
  • Item #7954617
  • Manufacturer Part #445747
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Baer
Color Finish Name:
Black
Height:
6 in
Installation Type:
Wall Mount
Material:
Steel
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889579527
Width:
10 in