14 x 6 in. Steel Wall Register in Brushed Nickel
Baer 14 x 6 in. Steel Wall Register in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of heavy-duty, 2 mm thick steel.
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Baer
- Color Finish Name:
- Brushed Nickel
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Material:
- Steel
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889579046
- Width:
- 14 in