6 x 10 in. Steel Floor Register in Oil Rubbed Bronze
Baer 6 x 10 in. Steel Floor Register in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of heavy-duty, 2 mm thick steel.
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Baer
- Color Finish Name:
- Oil Rubbed Bronze
- Length:
- 10 in
- Material:
- Steel
- UPC:
- 781889518847
- Width:
- 6 in