This product requires certification to purchase.

11W LED Outdoor Wall Sconce in Aged Dark Bronze

Signature Hardware

Bakman 11W LED Outdoor Wall Sconce in Aged Dark Bronze

  • Fast #
  • Part #PHEL5900ADBRLED
  • Item #7846386
  • Manufacturer Part #PHEL5900ADBRLED
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Bakman 11W LED Outdoor Wall Sconce in Aged Dark Bronze

  • Fast #
  • Part #PHEL5900ADBRLED
  • Item #7846386
  • Manufacturer Part #PHEL5900ADBRLED
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Aged Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bulb Included: Yes
  • Backplate Dimensions: 1" H x 5" diameter.
  • Cannot be mounted on a sloped ceiling
  • Location Rating: Wet
  • Dark Sky Compliant: No
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Bakman
Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Dark Bronze
Color Temperature:
3000
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear, Seedy
Height:
9 in
Light Bulb Type:
LED
Material:
Aluminum
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 1598
UPC:
781889360309
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
11 W
Width:
4-3/8 in