This product requires certification to purchase.

12 x 4 in. Steel Wall Register in White

Signature Hardware

Ballas 12 x 4 in. Steel Wall Register in White

  • Fast #
  • Part #SH445772
  • Item #7954303
  • Manufacturer Part #445772
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Ballas 12 x 4 in. Steel Wall Register in White

  • Fast #
  • Part #SH445772
  • Item #7954303
  • Manufacturer Part #445772
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Ballas
Color Finish Name:
White
Height:
4 in
Installation Type:
Wall Mount
Material:
Steel
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889577424
Width:
12 in