Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Barbour Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rough-in valve included: Yes
- Show off your adventurous design style with the Barbour widespread bathroom faucet
- The pairing of the narrow hooked spout with the cross handles creates an industrialized look in your bathroom
- Drain is compatible with sinks that have an overflow hole
- Faucet can be installed with variable centers from 6 in - 12 in
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Barbour
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 1-1/4 in
- Handle Type:
- Cross
- Height:
- 5-3/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Maximum Deck Thickness:
- 1-1/4 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Spout Height:
- 3-1/2 in
- Spout Reach:
- 7-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Width:
- 8-7/8 in