Brass Window Cremone Bolt
Barcheski Brass Window Cremone Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of solid brass
- Install in windows up to 6 feet tall or customize the bolt rod by cutting it to the desired length
- Cremone bolt can either be surface mounted or recessed for added strength and durability
- Covered under Signature Hardware's 10 year limited warranty
- All necessary mounting hardware is included
Documents
Specifications
- Collection:
- Barcheski
- Depth:
- 2-1/2
- Height:
- 75-1/4
- Material:
- Brass
- Type:
- SH436290
- UPC:
- 781889522905
- Width:
- 1-3/4