This product requires certification to purchase.

Barn Door Kit in Black

Signature Hardware

Barn Door Kit in Black

  • Fast #
  • Part #HBD7000X78BK
  • Item #9503167
  • Manufacturer Part #HBD7000X78BK
4.8 out of 5 Customer Rating
Signature Hardware

Barn Door Kit in Black

  • Fast #
  • Part #HBD7000X78BK
  • Item #9503167
  • Manufacturer Part #HBD7000X78BK
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Add Style to Bifold Doors
  • Create you own door or finish our kit doors
  • Customize Your Home Style
  • Complete Hardware Kit
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.14 2013 Grade 1
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
72 in
Material:
Plastic, Steel
Material Type:
Nylon
Product Type:
Barn Door Kit
Smart Home Enabled:
No
UL Listed:
No
UPC:
781889818015