Single Handle Pull Down Kitchen Faucet in Brushed Nickel
Baron Single Handle Pull Down Kitchen Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OHPick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available in OHShipping Not AvailableNot available in OH
-
This product cannot be sold in OH due to non-compliance with state or federal regulations.
Product Details
Product Details
- Pull-out sprayer has stream and spray aerators.
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- B125.1, CSA B125.1
- Collection:
- Baron
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 1-1/8
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8
- Spout Reach:
- 9-1/2
- UPC:
- 781889545744